Flat Handle Utility Cart, Steel, 800 lb Load Capacity, 3 Shelves, 42 in L, 25 in W, 33" H

  • Mfr # FH236U405BL

  • Zoro # G4147600


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33"
Overall Length
42 in
Overall Width
25 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FH236U405BL
Zoro #
G4147600
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33"
Overall Length
42 in
Overall Width
25 in
Top Shelf Height
33 in
Shelf Width
24 in
Shelf Length
36 in
Lip Height
1-1/2 in
Caster Dia.
4"
Caster Width
1-1/4 in

Details

Material
Steel
Color
Black
Load Capacity
800 lb
Item
Flat Handle Utility Cart
Wheel Type
4" x 1 1/4" Urethane
Number of Shelves
3
Distance Between Shelves
11 in
Assembled/Unassembled
Assembled
Caster Type
(2) Rigid, (2) Swivel with Brake
Finish
Powder Coated
Caster Material
Urethane
Handle Included
Yes
Gauge
14 ga
Non-Marking
No
Electrical Included
No
Capacity per Shelf
266 lb

Description

Flat Handle Utility Cart, Load Capacity 800 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Black Color, Overall Length 42 in, Overall Width 25 in, Number of Shelves 3, Capacity per Shelf 266 lb, Distance Between Shelves 11 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 33 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.