Zoro Homepage

Gas Cylinder Cabinet, 64x40, Steel

  • Mfr # CV102YP

  • Zoro # G2117389


product price: $1,649.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Cylinder Cabinet Storage Type
Vertical
Cylinder Capacity
20 Compressed Gas Cylinders
Height
71 in
Width
64 in
Depth
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV102YP
Zoro #
G2117389
UPC #
-
Country of Origin
United States

Dimensions

Height
71 in
Width
64 in
Depth
40 in
Overall Height
71"
Overall Depth
40"
Overall Width
64"
Exterior Height
71 in
Compatible Tank Size
20 lb to 43 lb
Exterior Width
64 in
Exterior Depth
40 in
Overall WxDxH
64 in x 40 in x 71 in
Minimum Tank Size
20 lb
Maximum Tank Size
43 lb

Details

Cylinder Cabinet Storage Type
Vertical
Cylinder Capacity
20 Compressed Gas Cylinders
Safety Cabinet Door Type
Manual
Number of Cabinet Shelves
0
Safety Cabinet Standards
OSHA 1910
Item
Cylinder Storage Cabinet
Rated For Flammable Storage
Yes
Construction
Welded
Roof Material
Steel
Standards
OSHA 1910
Includes
Predrilled Footpads
Safety Cabinet Application
Cylinder Cabinet
Finish
Powder Coated
Color
Yellow
Roof Construction
Solid
Fire Lined
Fire Lining Not Included
Door Construction
Mesh
Vertical Cylinder Capacity
20
Material
Steel
Door Closure Type
Manual
NFPA 58
Not NFPA 58 Compliant
Storage Container Type
LP Gas Cylinders
NFPA 30
Not NFPA 30 Compliant
OSHA Standard
1910.101, 1910.253
NFPA 99
Not NFPA 99 Compliant
Cylinder Storage Orientation
Vertical
Door Handle Type
Slide Bolt Latch
Assembled
Assembled
Number of Shelves
0

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 20 lb to 43 lb, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Mesh, Door Handle Type Slide Bolt Latch, Exterior Depth 40 in, Exterior Height 71 in, Exterior Width 64 in, Finish Powder Coated, Fire Lined Fire Lining Not Included, Horizontal Cylinder Capacity Not Applicable, Includes Predrilled Footpads, Lock Type Not Applicable, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.