Hazardous Material Storage Cabinet, 12 gal, 1 Shelves, Steel, 23 in W x 22 in H x 18 in D, Red

  • Mfr # BP12RP
  • Zoro # G2244877
product price: 
$
652.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Exterior Height
22 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BP12RP
Zoro #
G2244877
UPC #
-
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Color
Red
Standards
NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Countertop
Drum Capacity
0
Door Closure Type
Manual
Rated For Flammable Storage
Yes
Finish
Powder Coated
Includes
(2) Keys, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Additional Shelf
GS123
Sump Capacity
2.9 gal
Number of Doors
1
Door Type
Hinged
Features
Leakproof Sill, Heavy Duty Welded Hinges with Brass Pins, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Indoor/Outdoor
Indoor
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall
Includes Rollers
Rollers Not Included
Other Standards
UFC 79
NFPA 30
NFPA 30 Compliant
Storage Chemical Type
Flammables
EN Fire Rating
Non-Combustible
OSHA Standard
1910.106
Shelf Adjustment Increments
3 in
Storage Container Type
Small Containers
Lock Type
Keyed
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
NFPA 400
Not NFPA 400 Compliant
Compatible Shelf Model Number
GS123
FM Class
6050
Safety Storage Type
Cabinet
Includes Leveling Feet
Leveling Feet Included
Shell Material
Steel
Wire Color
Red
Traction Material
Steel

Dimensions

Exterior Height
22 in
Exterior Depth
18 in
Exterior Width
23 in
Door Opening Height
18 1/4 in
Door Opening Width
20 1/4 in
Depth
18 in
Cabinet Height Range
Desk or Table Height
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 in x 18 in x 22 in
Fits Chest Size
Leakproof Sill, Heavy Duty Welded Hinges with Brass Pins, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents

Description

Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 12 gal, Height 22 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Red, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.