Hazardous Material Storage Cabinet, 12 gal, 1 Shelves, Steel, 24 in W x 35 in H x 22 in D, Yellow

  • Mfr # BT12YP
  • Zoro # G7170937
product price: 
$
775.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Exterior Height
35 in
Exterior Depth
22 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BT12YP
Zoro #
G7170937
UPC #
-
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
OSHA, NFPA Code 30, FM, UFC 79
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Drum Capacity
0
Door Closure Type
Manual
Finish
Powder Coated
Door Type
Hinged
Rated For Flammable Storage
Yes
Additional Shelf
GS222
Sump Capacity
3 gal
Number of Doors
1
Includes
All Welded Double Wall 18 ga Construction with 1 1/2 in Insulating Air Space, Furniture Type Kickplate is 3 in Deep x 4 in High, 2 in Leakproof Sill to Contain Leaks, Lockable Flush Mounted Handle with 2 Keys, Door Has 3 Point Locking System and Radius Edges, Door is Double Walled (14 ga Outside and 18 ga Inside), 4 in Heavy Duty Weld Hinges with Brass Pins, Twin 2 in Flame Arrester Vents Mounted On Back Wall, Galvanized Steel Shelves Adjust On 2 1/2 in Centers, Adjustable Leveling Feet, Safety Signage In Large Red Letters, Grounding Connector, Door Opens to a Full 180 Degrees , Chemical Storage Maximum Class I and II 60 gal Class III 120 gal
Features
3-Point Locking System and Radius Edges, Flame Arrester Vents
Indoor/Outdoor
Indoor
Construction
Galvanized Steel
Storage Chemical Type
Flammables
Safety Storage Type
Cabinet
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction
Other Standards
FM Approved
EN Fire Rating
Non-Combustible
Storage Container Type
Small Containers
Includes Rollers
Rollers Not Included
NFPA 30
NFPA 30 Compliant
OSHA Standard
1910.106
NFPA 400
Not NFPA 400 Compliant
Lock Type
Keyed
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
35 in
Exterior Depth
22 in
Exterior Width
24 in
Door Opening Height
29 3/4 in
Door Opening Width
20 in
Depth
22"
Exterior Dimensions (WxDxH) - Acids & Corrosives
24 in x 22 in x 35 in
Fits Chest Size
3-Point Locking System and Radius Edges, Flame Arrester Vents

Description

Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 12 gal, Height 35 In., Width 24 In., Depth 22 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.