Hazardous Material Storage Cabinet, 24 gal, 3 Shelves, Steel, 23 in W x 65 in H x 18 in D, Green

  • Mfr # FL24EP
  • Zoro # G7171040
product price: 
$
1,020.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
24 gal
Number of Shelves
3
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FL24EP
Zoro #
G7171040
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
23 in
Depth
23 in
Door Opening Width
14 in
Door Opening Height
59 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 in x 18 in x 65 in
Fits Chest Size
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
24 gal
Number of Shelves
3
Material
Steel
Color
Green
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Door Type
Hinged
Number of Doors
1
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
For Use With
Front: Audi A3 13-06, A3 Quattro 13-06, TT 09-08, TT Quattro 10-09; Volkswagen Beetle 17-12, CC 14-09, Eos 12-07, Golf 11-10, GTI 12-06, Jetta 13-05, Passat 10-06, Passat CC 10-09
Sump Capacity
2.6 gal
Additional Shelf
GL123
Rated For Flammable Storage
Yes
Includes
(2) Keys, (4) Polyethylene Spill Trays, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Finish
Powder Coated
Features
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Construction
Galvanized Steel with Poly Liners
Indoor/Outdoor
Indoor
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall
Storage Container Type
Small Containers
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Includes Leveling Feet
Leveling Feet Included
Safety Storage Type
Cabinet
Lock Type
Keyed
Other Standards
FM Approved, UFC 79
Shelf Adjustment Increments
3 in
Compatible Shelf Model Number
GL123
Storage Chemical Type
Pesticides
Includes Rollers
Rollers Not Included
EN Fire Rating
Non-Combustible
NFPA 30
NFPA 30 Compliant
FM Class
6050
OSHA Standard
1910.106
NFPA 400
Not NFPA 400 Compliant
Specialty Format
Slimline
Shell Material
Steel
Wire Color
Green

Description

Pesticide Cabinet, Capacity 24 gal, Height 65 in, Width 18 in, Depth 23 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 4, Color Green, Number of Doors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.