Shop JAMCO

Hazardous Material Storage Cabinet, 30 gal, 1 Shelves, Steel, 43 in W x 44 in H x 18 in D, Blue

  • Mfr # CK30BP
  • Zoro # G9814533

product price: 
$
1,308.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CK30BP
Zoro #
G9814533
UPC #
-
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Color
Blue
Standards
FM, NFPA 30, OSHA, UFC 79
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Finish
Powder Coated
Number of Doors
2
Door Type
Hinged
Additional Shelf
GL143
Sump Capacity
5.8 gal
Rated For Flammable Storage
Yes
Includes
(2) Keys, (2) Polyethylene Spill Trays, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Features
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Indoor/Outdoor
Indoor
EN Fire Rating
Non-Combustible
OSHA Standard
1910.106
Storage Container Type
Small Containers
NFPA 400
Not NFPA 400 Compliant
Shelf Adjustment Increments
3 in
Other Standards
FM Approved, UFC 79
Safety Storage Type
Cabinet
FM Class
6050
Storage Chemical Type
Corrosives
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
NFPA 30
NFPA 30 Compliant
Includes Leveling Feet
Leveling Feet Included
Compatible Shelf Model Number
GL143
Includes Rollers
Rollers Not Included
Lock Type
Keyed
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall
Shell Material
Steel
Wire Color
Blue
Traction Material
Steel

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
43 in
Door Opening Height
38 in
Depth
18 in
Door Opening Width
39 in
Fits Chest Size
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents

Description

Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 30 gal, Height 44 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Blue, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.