Shop JAMCO

Hazardous Material Storage Cabinet, 30 gal, 1 Shelves, Steel, 43 in W x 49 in H x 18 in D, Yellow

  • Mfr # FM30YP
  • Zoro # G9827806

product price: 
$
1,258.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Exterior Height
49 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FM30YP
Zoro #
G9827806
UPC #
-
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA, UFC 79
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Sump Capacity
5.8 gal
Includes
(2) Keys, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Finish
Powder Coated
Door Type
Hinged
Additional Shelf
GS143
Rated For Flammable Storage
Yes
Number of Doors
2
Features
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Indoor/Outdoor
Indoor
Compatible Shelf Model Number
GS143
Storage Container Type
Small Containers
Includes Rollers
Rollers Not Included
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
NFPA 400
Not NFPA 400 Compliant
Includes Legs
Legs Included
OSHA Standard
1910.106
Shelf Adjustment Increments
3 in
Storage Chemical Type
Flammables
Includes Leveling Feet
Leveling Feet Not Included
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall
Safety Storage Type
Cabinet
FM Class
6050
EN Fire Rating
Non-Combustible
Other Standards
FM Approved, UFC 79
NFPA 30
NFPA 30 Compliant
Lock Type
Keyed
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
49 in
Exterior Depth
18 in
Exterior Width
43 in
Cabinet Height Range
Counter Height
Door Opening Width
40 in
Door Opening Height
38 3/4 in
Depth
18 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 49 in
Fits Chest Size
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents

Description

Flammable Cabinet, Safety Cabinet Type Standard with Legs, Capacity 30 gal, Height 49 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.