Shop JAMCO

Hazardous Material Storage Cabinet, 45 gal, 2 Shelves, Steel, 43 in W x 65 in H x 18 in D, Yellow

  • Mfr # BM45YP
  • Zoro # G2112540

product price: 
$
1,386.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BM45YP
Zoro #
G2112540
UPC #
-
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
NFPA Code 30, OSHA, UFC 79
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Additional Shelf
GS143
Rated For Flammable Storage
Yes
Door Type
Hinged
For Use With
Front: Audi A3 13-06, A3 Quattro 13-06, TT 09-08, TT Quattro 10-09; Volkswagen Beetle 17-12, CC 14-09, Eos 12-07, Golf 11-10, GTI 12-06, Jetta 13-05, Passat 10-06, Passat CC 10-09
Finish
Powder Coated
Includes
(2) Keys, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Number of Doors
2
Features
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Indoor/Outdoor
Indoor
NFPA 30
NFPA 30 Compliant
Other Standards
FM Approved, UFC 79
Includes Leveling Feet
Leveling Feet Included
OSHA Standard
1910.106
Includes Rollers
Rollers Not Included
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
EN Fire Rating
Non-Combustible
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall
NFPA 400
Not NFPA 400 Compliant
Safety Storage Type
Cabinet
Compatible Shelf Model Number
GS143
Storage Chemical Type
Flammables
Shelf Adjustment Increments
3 in
Storage Container Type
Small Containers
Lock Type
Keyed
FM Class
6050
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Cabinet Height Range
Full Height
Depth
18 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 65 in
Fits Chest Size
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.