Hazardous Material Storage Cabinet, 60 gal, 2 Shelves, Steel, 34 in W x 65 in H x 34 in D, Blue

  • Mfr # CK60BP

  • Zoro # G9814515


product price:  $1,874.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CK60BP
Zoro #
G9814515
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
34 in
Door Opening Width
31 in
Depth
34 in
Door Opening Height
59 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Color
Blue
Standards
FM, NFPA 30, OSHA, UFC 79
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Additional Shelf
GL334
Door Type
Hinged
Number of Doors
2
Sump Capacity
8.8 gal
Includes
(2) Keys, (3) Polyethylene Spill Trays, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Rated For Flammable Storage
Yes
Finish
Powder Coated
Features
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Construction
Galvanized Steel with Poly Liners
Indoor/Outdoor
Indoor
NFPA 400
Not NFPA 400 Compliant
EN Fire Rating
Non-Combustible
Storage Container Type
Small Containers
Includes Rollers
Rollers Not Included
Compatible Shelf Model Number
GL334
Other Standards
FM Approved, UFC 79
Shelf Adjustment Increments
3 in
Storage Chemical Type
Corrosives
FM Class
6050
Includes Leveling Feet
Leveling Feet Included
Lock Type
Keyed
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall
Safety Storage Type
Cabinet
OSHA Standard
1910.106
NFPA 30
NFPA 30 Compliant
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap

Description

Corrosive Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Blue, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.