Shop JAMCO

Hazardous Material Storage Cabinet, 60 gal, 2 Shelves, Steel, 34 in W x 65 in H x 34 in D, Green

  • Mfr # FK60EP
  • Zoro # G9873306

product price: 
$
1,885.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FK60EP
Zoro #
G9873306
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
34 in
Door Opening Height
59 in
Depth
34 in
Door Opening Width
31 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
34 in x 34 in x 65 in
Fits Chest Size
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Color
Green
Standards
FM, NFPA 30, OSHA, UFC 79
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Finish
Powder Coated
Includes
(2) Keys, (3) Polyethylene Spill Trays, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Rated For Flammable Storage
Yes
Door Type
Hinged
Sump Capacity
8.8 gal
Additional Shelf
GL334
Number of Doors
2
Features
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Indoor/Outdoor
Indoor
Lock Type
Keyed
Includes Rollers
Rollers Not Included
Compatible Shelf Model Number
GL334
Safety Storage Type
Cabinet
Other Standards
FM Approved, UFC 79
Storage Container Type
Small Containers
Includes Leveling Feet
Leveling Feet Included
NFPA 30
NFPA 30 Compliant
NFPA 400
Not NFPA 400 Compliant
Storage Chemical Type
Pesticides
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
OSHA Standard
1910.106
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall
EN Fire Rating
Non-Combustible
FM Class
6050
Shelf Adjustment Increments
3 in
Shell Material
Steel
Wire Color
Green

Description

Pesticide Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Green, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.