Shop JAMCO

Hazardous Material Storage Cabinet, 60 gal, 2 Shelves, Steel, 34 in W x 65 in H x 34 in D, Yellow

  • Mfr # BS60YP
  • Zoro # G9806562

product price: 
$
1,436.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS60YP
Zoro #
G9806562
UPC #
-
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
NFPA Code 30, OSHA, UFC 79
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Includes
(2) Keys, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Rated For Flammable Storage
Yes
Finish
Powder Coated
Additional Shelf
GS334
Door Type
Hinged
Number of Doors
2
Features
Leakproof Sill, Heavy Duty Welded Hinges with Brass Pins, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Indoor/Outdoor
Indoor
Includes Leveling Feet
Leveling Feet Included
NFPA 30
NFPA 30 Compliant
NFPA 400
Not NFPA 400 Compliant
Includes Rollers
Rollers Not Included
Compatible Shelf Model Number
GS334
Other Standards
FM Approved, UFC 79
Storage Chemical Type
Flammables
Storage Container Type
Small Containers
EN Fire Rating
Non-Combustible
OSHA Standard
1910.106
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall
Shelf Adjustment Increments
3 in
Lock Type
Keyed
Safety Storage Type
Cabinet
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
FM Class
6050
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
34 in
Cabinet Height Range
Full Height
Depth
34 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
34 in x 34 in x 65 in
Fits Chest Size
Leakproof Sill, Heavy Duty Welded Hinges with Brass Pins, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.