Shop JAMCO

Hazardous Material Storage Cabinet, 60 gal, 3 Shelves, Steel, 23 in W x 65 in H x 34 in D, Yellow

  • Mfr # BA60YP
  • Zoro # G2244980

product price: 
$
1,353.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
60 gal
Number of Shelves
3
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BA60YP
Zoro #
G2244980
UPC #
-
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
3
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Door Type
Hinged
Number of Doors
1
Finish
Powder Coated
Additional Shelf
GS323
Rated For Flammable Storage
Yes
Sump Capacity
5.7 gal
Includes
(2) Keys, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Features
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Construction
Galvanized Steel
Indoor/Outdoor
Indoor
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
FM Class
6050
Safety Storage Type
Cabinet
Includes Leveling Feet
Leveling Feet Included
Shelf Adjustment Increments
3 in
Storage Container Type
Small Containers
NFPA 30
NFPA 30 Compliant
Lock Type
Keyed
Storage Chemical Type
Flammables
NFPA 400
Not NFPA 400 Compliant
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall
EN Fire Rating
Non-Combustible
OSHA Standard
1910.106
Includes Rollers
Rollers Not Included
Other Standards
UFC 79
Compatible Shelf Model Number
GS123
Specialty Format
Slimline
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
23 in
Depth
34 in
Door Opening Width
20 1/4 in
Door Opening Height
59 3/4 in
Cabinet Height Range
Full Height
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 in x 34 in x 65 in
Fits Chest Size
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents

Description

Flammable Cabinet, Safety Cabinet Type Slimline, Capacity 60 gal, Height 65 in, Width 23 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 4, Color Yellow, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.