Shop JAMCO

Hazardous Material Storage Cabinet, 72 gal, 5 Shelves, Steel, 43 in W x 65 in H x 18 in D, Red

  • Mfr # BN72RP

  • Zoro # G9806797


product price:  $1,772.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
72 gal
Number of Shelves
5
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BN72RP
Zoro #
G9806797
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Cabinet Height Range
Full Height
Depth
18 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 65 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
72 gal
Number of Shelves
5
Material
Steel
Color
Red
Standards
NFPA Code 30, OSHA, UFC 79
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Door Type
Hinged
Includes
(2) Keys, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Additional Shelf
GS143
Finish
Powder Coated
Rated For Flammable Storage
Yes
Number of Doors
2
Features
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Indoor/Outdoor
Indoor
Includes Rollers
Rollers Not Included
FM Class
6050
Storage Container Type
Small Containers
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall
Lock Type
Keyed
Other Standards
UFC 79
NFPA 30
NFPA 30 Compliant
OSHA Standard
1910.106
Storage Chemical Type
Flammables
EN Fire Rating
Non-Combustible
NFPA 400
Not NFPA 400 Compliant
Safety Storage Type
Cabinet
Includes Leveling Feet
Leveling Feet Included
Compatible Shelf Model Number
GS143
Shelf Adjustment Increments
3 in
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap

Description

Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 72 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 5, Color Red, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.