Zoro Homepage

Heavy Duty Fixed Work Bench, Steel, 72" W, 34" Height, 3000 lb., Straight

  • Mfr # UN472GP

  • Zoro # G9830615


product price: $1,048.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Fixed Height Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN472GP
Zoro #
G9830615
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga.
Overall Depth
36 in
Overall Width
72 in
Drawer Height
5 in
Drawer Depth
16 in
Drawer Width
16 in
Height
34"
Depth
36"
Width
72"
Height Adjustability
Fixed Height
Overall Fixed Height
34 in
Height to Surface Top
34 in

Details

Workbench/Work Table Type
Fixed Height Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
Gauge
12 ga.
Finish
Powder Coated
Edge Type
Radius
No. of Shelves
2
Color
Gray
Item
Heavy Duty Fixed Work Bench
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Includes
Flush Top, (1) 5"H x 16"W x 16"D Lockable Drawer with (2) Keys, Flush Mounted Lower Shelf
Workbench/Table Surface Material
Steel
Workbench/Table Assembly
Assembled
Assembly
Fully Assembled
Number of Drawers
1
Number of Shelves
2
Brake Type
None
Frame Metal Material Gauge
16 ga
Overall Load Capacity
3,000 lb
Number of Outlets
0
Number of Knockouts
0
Leg Type
Straight Leg
Edge Shape
Radius
Top Material Finish
None
Frame Material Finish
Powder Coated
Top Metal Material Gauge
12 ga
Foot Type
Leg Leveling Pad
Number of Legs and Bases
4
Lock Type
Keyed
Workbench Configuration
Corner
Number of Cabinets
0
Included Components
Back Stop, Drawers, Lower Shelf
Frame Construction
Welded Only
Portability
Stationary
Features
2 in Square Tubular Corner Construction with Floor Pads, Clearance Between Shelves is 22 in
Top Material
Steel
Outlet Type
None

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Back Stop, Drawers, Lower Shelf, Number of Outlets 0, Number of Shelves 2, Overall Depth 36 in, Overall Fixed Height 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.