Zoro Homepage

Heavy Duty Fixed Work Bench, Steel, 72" W, 34" Height, 3000 lb., Straight

  • Mfr # WB372GP

  • Zoro # G2121056


product price: $633.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Fixed Height Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB372GP
Zoro #
G2121056
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga.
Overall Depth
30 in
Overall Width
72 in
Width
72"
Depth
30"
Height
34"
Overall Fixed Height
34 in
Back Stop Height
1 in
Height Adjustability
Fixed Height
Height to Surface Top
35 in

Details

Workbench/Work Table Type
Fixed Height Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
Finish
Powder Coated
Edge Type
Radius
No. of Shelves
2
Color
Gray
Item
Heavy Duty Fixed Work Bench
Workbench/Table Assembly
Assembled
Includes
Top Lip Down Front, Lip Up (3) Sides, Lower Shelf
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Steel
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
2
Top Material Finish
None
Number of Cabinets
0
Number of Knockouts
0
Frame Construction
Welded Only
Top Metal Material Gauge
12 ga
Number of Legs and Bases
4
Number of Outlets
0
Top Material
Steel
Outlet Type
None
Frame Material Finish
Powder Coated
Portability
Stationary
Frame Metal Material Gauge
16 ga
Brake Type
None
Overall Load Capacity
3,000 lb
Leg Type
Straight Leg
Foot Type
Leg Leveling Pad
Included Components
Lower Shelf, Side Stops
Edge Shape
Square
Features
2 in Square Tubular Corner Construction, Clearance Between Shelves is 22 in, Lower Shelf Half Shelf and 4 in Back Support, With Floor Pads
Workbench Configuration
Corner
For Environment
Laboratory, Medical

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Side Stops, Number of Outlets 0, Number of Shelves 2, Overall Depth 30 in, Overall Fixed Height 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.