Zoro Homepage

Heavy Duty Fixed Work Bench, Steel, 72" W, 34" Height, 3000 lb., Straight

  • Mfr # WB472GP

  • Zoro # G2120907


product price: $782.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Fixed Height Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB472GP
Zoro #
G2120907
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga.
Overall Depth
36 in
Overall Width
72 in
Width
72"
Depth
36"
Height
34"
Height Adjustability
Fixed Height
Overall Fixed Height
35 in
Height to Surface Top
35 in
Back Stop Height
1 in

Details

Workbench/Work Table Type
Fixed Height Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
Gauge
12 ga.
Finish
Powder Coated
Edge Type
Radius
No. of Shelves
2
Color
Gray
Item
Heavy Duty Fixed Work Bench
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Steel
Includes
Top Lip Down Front, Lip Up (3) Sides, Lower Shelf
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
2
Workbench Configuration
Corner
Foot Type
Leg Leveling Pad
Top Material Finish
None
Frame Construction
Welded Only
Top Metal Material Gauge
12 ga
Overall Load Capacity
3,000 lb
Number of Cabinets
0
Number of Legs and Bases
4
Frame Material Finish
Powder Coated
Features
2 in Square Tubular Corner Construction, Clearance Between Shelves is 22 in, Lower Shelf Half Shelf and 4 in Back Support, With Floor Pads
Leg Type
Straight Leg
Top Material
Steel
Portability
Stationary
Brake Type
None
Outlet Type
None
Edge Shape
Radius
Number of Knockouts
0
Included Components
Lower Shelf, Side Stops
Number of Outlets
0

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Side Stops, Number of Outlets 0, Number of Shelves 2, Overall Depth 36 in, Overall Fixed Height 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.