Heavy Duty Work desks, Steel, 60" W, 33" Height, 2000 lb., Pedestal

  • Mfr # WU360GP

  • Zoro # G9830423


product price:  $1,036.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Desk
Workbench/Table Leg Type
Pedestal
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WU360GP
Zoro #
G9830423
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga.
Overall Depth
30 in
Overall Width
60 in
Depth
30"
Width
60"
Height
33"
Height Adjustability
Fixed Height
Height to Surface Top
33 in
Back Stop Height
1 in
Overall Fixed Height
34 in

Details

Workbench/Work Table Type
Work Desk
Workbench/Table Leg Type
Pedestal
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2000 lb.
Gauge
12 ga.
Finish
Powder Coated
Edge Type
Radius
Color
Gray
Item
Heavy Duty Work desks
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Includes
(2) Keyed-Alike Keys for Each Door, 2 in x 3/16 in Lower Support
Workbench/Table Surface Material
Steel
Workbench/Workstation Item
Workbench
Assembly
Fully Assembled
Number of Shelves
0
Number of Drawers
0
Number of Cabinets
2
Frame Construction
Welded Only
Included Components
Back Stop, Side Stops
Brake Type
None
Top Material Finish
None
Overall Load Capacity
2,000 lb
Lock Type
Keyed
Leg Type
Pedestal Cabinet Base
Top Material
Steel
Outlet Type
None
For Environment
Welded Construction
Foot Type
Leg Leveling Pad
Number of Outlets
0
Number of Knockouts
0
Features
2 in x 3/16 in Lower Support Between the Two Cabinets for Stability, All doors are keyed alike, Cabinets each have one door with a height clearance of 24", Each door comes with 2 keys, Feet Allow for Moving of Unit with Fork Lift Truck
Top Metal Material Gauge
12 ga
Edge Shape
Radius
Frame Material Finish
Powder Coated
Frame Metal Material Gauge
16 ga
Number of Legs and Bases
4
Portability
Stationary
Number of Compartments
2

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 2, Number of Drawers 0, Number of Knockouts 0, Included Components Back Stop, Side Stops, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.