Heavy Duty Work desks, Steel, 72" W, 31" Height, 2000 lb., Pedestal

  • Mfr # WO372GP

  • Zoro # G9830511


product price: $2,534.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Work Desk
Workbench/Table Leg Type
Pedestal
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO372GP
Zoro #
G9830511
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga.
Overall Depth
30 in
Overall Width
72 in
Drawer Height
5 in
Drawer Depth
16"
Drawer Width
16 in
Depth
30"
Width
72"
Height
31"
Height Adjustability
Fixed Height
Back Stop Height
1 in
Height to Surface Top
33 in
Overall Fixed Height
34 in

Details

Workbench/Work Table Type
Work Desk
Workbench/Table Leg Type
Pedestal
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2000 lb.
Gauge
12 ga.
Finish
Powder Coated
Edge Type
Radius
No. of Drawers
8
Color
Gray
Item
Heavy Duty Work desks
Workbench/Table Frame Material
Steel
Includes
1-1/2" Back and Side Stops, (4) Feet, 2" x 3/16" Lower Support, (2) Keyed-Alike Keys for Each Drawer, (8) Drawers 16" W x 16" D x 5" H"
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Steel
Assembly
Fully Assembled
Number of Shelves
0
Number of Drawers
8
Foot Type
Plain
Number of Knockouts
0
Overall Load Capacity
2,000 lb
Leg Type
Pedestal Cabinet Base
Lock Type
Keyed
Top Material
Steel
Included Components
Back Stop, Drawers, Side Stops
Frame Material Finish
Powder Coated
Number of Outlets
0
Number of Legs and Bases
4
Frame Metal Material Gauge
16 ga
Outlet Type
None
Features
2 in x 3/16 in Lower Support Between the Two Cabinets for Stability, All Drawers are Keyed Alike, Each Drawer Comes with (2) Keys, Feet Allow for Moving of Unit with Fork Lift Truck
For Environment
Welded Construction
Brake Type
None
Top Metal Material Gauge
12 ga
Number of Cabinets
0
Portability
Stationary
Top Material Finish
None
Frame Construction
Welded Only
Edge Shape
Radius

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 8, Number of Knockouts 0, Included Components Back Stop, Drawers, Side Stops, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.