Zoro Homepage

Heavy Duty Work Stands, Steel, 30" W, 30" Height, 2000 lb., Straight

  • Mfr # WS130GP

  • Zoro # G2297237


product price: $249.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Stand
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS130GP
Zoro #
G2297237
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga.
Overall Depth
18 in
Overall Width
30 in
Height
30"
Depth
18"
Width
30"
Work Surface Width
30 in
Work Surface Depth
18 in
Overall Fixed Height
30 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Work Stand
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2000 lb.
Gauge
12 ga.
Finish
Powder Coated
Edge Type
Round
No. of Shelves
2
Color
Gray
Item
Heavy Duty Work Stands
Work Table Item
Fixed Height Work Table
Includes
(2) Shelves
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Steel
Workbench/Table Frame Material
Steel
Assembly
Fully Assembled
Number of Drawers
0
Workbench/Workstation Item
Work Table
Number of Shelves
1
Unit Type
Not Expandable or Modular
For Environment
Industrial
Included Components
Lower Shelf
Overall Load Capacity
2,000 lb
Top Material
Steel
Frame Construction
Welded Only
Foot Type
Leg Leveling Pad
Edge Shape
Round Corner
Top Metal Material Gauge
12 ga
Portability
Stationary
Frame Material Finish
Powder Coated
Top Material Finish
Powder Coated
Features
Clearance Between Shelves is 20 in, Clearance Under Bottom Shelf is 7 in

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features Clearance Between Shelves is 20 in, Clearance Under Bottom Shelf is 7 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.