Shop JAMCO

Low-Profile Instrument Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves

  • Mfr # AL248Z800GP
  • Zoro # G9956021

product price: 
$
803.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 in
Overall Length
54 in
Overall Width
25 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AL248Z800GP
Zoro #
G9956021
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 in
Overall Length
54 in
Overall Width
25 in
Caster Width
3 in
Top Shelf Height
31 in
Overall Depth
54"
Lip Height
Flush Shelves
Shelf Width
24 in
Shelf Length
48 in
Caster Dia.
8 in
Caster Wheel Dia.
8 in
Top Shelf Lip Height
1-1/2"
Bottom Shelf Lip Height
1-1/2"
Overall LxWxH
54 in x 25 in x 43 in
Shelf LxW
48 in x 24 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Instrument Cart with Flush Metal Shelves
Wheel Type
Semi-Pneumatic
Handle Type
Raised
Number of Shelves
2
Utility Cart Shelf Style
Flush
Cart Shelf Style
Flush
Utility Cart Item
Low Profile Instrument Cart
Distance Between Shelves
17 in
Handle Included
Yes
Finish
Powder Coated
Gauge
12 ga
Caster Material
Semi-Pneumatic
Caster Type
(2) Rigid, (2) Swivel
Includes
Vinyl Matting
Capacity per Shelf
600 lb
Construction
Welded Steel
Number of Drawers
0
Type
Low Profile
Top Material
Steel
Number of Compartments
0
Caster Mounting Type
Plate
Method of Construction
Bolted
Power Indicator
No
Lip Style
Flush
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Rubber
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Caster/Wheel Mounting Location
Standard
Platform Surface
Vinyl Matting
Includes Electrical Outlets
Yes
Caster Wheel Type
Semipneumatic
Shell Material
Steel
Wire Color
Gray

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 24 in, Includes Vinyl Matting, Top Shelf Height 31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.