This item is Discontinued.

Jamco Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 49 in L SH348P500GP

This item is Discontinued.

Jamco

Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 49 in L (Discontinued)

Mfr # SH348P500GP
Zoro # G9951051
Country of Origin United States
Category Utility Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SH348P500GP
Zoro #
G9951051
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Length
49 in
Overall Width
31 in
Shelf Width
30 in
Lip Height
1-1/2 in
Shelf Length
48 in
Caster Width
1-1/4 in
Top Shelf Height
27 in
Caster Dia.
5 in
Overall LxWxH
49 in x 31 in x 37 in
Top Shelf Lip Height
1-1/2"
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 30 in
Caster Wheel Dia.
5 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
5" x 1-1/4" Polyolefin
Handle Type
Raised
Number of Shelves
2
Capacity per Shelf
700 lb
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Cart Shelf Style
Lipped/Flush Combination
Utility Cart Shelf Style
Lipped/Flush Combination
Non-Marking
No
Caster Material
Polyolefin
Utility Cart Item
Raised Handle Utility Cart
Finish
Powder Coated
Distance Between Shelves
17 in
Electrical Included
No
Assembled/Unassembled
Assembled
Gauge
12 ga
Number of Compartments
0
Construction
Welded Steel
Type
2 Shelf
Number of Drawers
0
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Combination
Caster Wheel/Tread Material
Polyolefin
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Method of Construction
Bolted

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 49 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 30 in, Top Shelf Height 27 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.