Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, 2,400 lb Load Capacity, 54 in L

  • Mfr # SX348P600GP

  • Zoro # G9950577


product price:  $674.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Length
54 in
Overall Width
31 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SX348P600GP
Zoro #
G9950577
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Length
54 in
Overall Width
31 in
Caster Width
2 in
Shelf Length
48 in
Top Shelf Height
28 in
Caster Dia.
6 in
Lip Height
1-1/2 in
Shelf Width
30 in
Top Shelf Lip Height
1-1/2"
Caster Wheel Dia.
6 in
Shelf LxW
48 in x 30 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
54 in x 31 in x 40 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Low-Profile Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Raised
Number of Shelves
2
Electrical Included
No
Caster Material
Phenolic
Gauge
12 ga
Utility Cart Item
Reinforced Low Profile Cart
Assembled/Unassembled
Assembled
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
17 in
Non-Marking
No
Utility Cart Shelf Style
Lipped/Flush Combination
Capacity per Shelf
1,200 lb
Cart Shelf Style
Lipped/Flush Combination
Includes
Raised Offset Handle
Finish
Powder Coated
Handle Included
Yes
Type
2 Shelf
Construction
Welded Steel
Number of Compartments
0
Number of Drawers
0
Power Indicator
No
Lip Style
Combination
Includes Electrical Outlets
No
Method of Construction
Bolted
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Utility Cart, Load Capacity 2,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 30 in, Includes Raised Offset Handle, Top Shelf Height 28 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.