Zoro Homepage

Mesh Box Truck, 1400 lb., 66 In.L

  • Mfr # GD360P500GP

  • Zoro # G9954174


product price: $653.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
66 in
Overall Width
31 in
Material
Steel
Color
Gray
Caster Wheel Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD360P500GP
Zoro #
G9954174
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
66 in
Overall Width
31 in
Caster Wheel Width
1 1/4 in
Overall Height
40 in
Caster Wheel Dia.
5 in
Overall LxWxH
66 in x 31 in x 40 in

Details

Item
Raised-Platform Box Truck
Material
Steel
Color
Gray
Caster Wheel Type
Standard
Load Capacity
1,200 lb
Caster Wheel Material
Polyolefin
Features
(4) Mesh Sides, 1-1/2 in Angle Reinforces Top Edges, 3/16 in Thick Angle Corners, Top Shelf (Deck of Box) is 20 in High
Finish
Powder Coated
Number of Caster Wheels
4
Gauge
12 ga, 13 ga
Handle Type
Flat
Lid/Cover Type
No Lid
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Number of Shelves
2
Caster Wheel Tread Type/Material
Standard Polyurethane
Side Panel Construction
Expanded Metal
Number of Sides
4
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Raised-Platform Box Truck, Load Capacity 1,200 lb, Material Steel, Finish Powder Coated, Gauge 12 ga, 13 ga, Overall Height 40 in, Overall Length 66 in, Overall Width 31 in, Handle Type Flat, Lid/Cover Type No Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.