Zoro Homepage

Mesh Box Truck, 3000 lb., 66 In.L

  • Mfr # ZR260P600GP

  • Zoro # G9948985


product price: $1,031.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Height
57 in
Overall Length
24 in
Overall Width
60 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR260P600GP
Zoro #
G9948985
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
24 in
Overall Width
60 in
Caster Dia.
6"
Shelf Width
24 in
Shelf Length
60 in
Caster Width
2 in
Caster Wheel Dia.
6 in
Lip Height
1-1/2"
Overall LxWxH
60 inx24 inx57 in
Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
60 inx24 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Handle Type
Flat
Number of Shelves
2
Construction
Welded Steel
Caster Material
Phenolic
Features
Limited Access (1) Side, (3) Sides Flattened 13 ga Expanded Mesh 4 ft High, 3/16 in Thick Angle Corners
Finish
Powder Coated
Caster Type
(2) Swivel, (2) Rigid
Gauge
12 ga
Capacity per Shelf
1500 lb.
Includes
(1) Adjustable Shelf and (1) Fixed Bottom Shelf
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Combination
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Standard
Side Panel Construction
Expanded Metal
Shelf Adjustability
Adjustable
Number of Accessible Sides
1
Number of Side Panels
3

Description

Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 2, Shelf Length 60 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 in, Overall Width 60 in, Overall Height 57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.