Metal Shelving Unit, 24"D x 48"W x 45"H, 3 Shelves, Steel

  • Mfr # WL248GP

  • Zoro # G9807402


product price:  $448.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
42 in
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL248GP
Zoro #
G9807402
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
42 in
Width
48"
Height
45"
Depth
24"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Assembled
Shelving Material
Steel
Shelf Capacity
1,000 lb
Finish
Painted
Number of Shelves
3
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
12 ga
Finish - Shelving and Racks
Painted
Load Capacity
3000 lb.
Shelving Type
Freestanding
Number of Drawers
0
Shelving Style
Open
No. of Shelves
3
Item - Shelving
Metal Shelving
Shelving Post Gauge
7
Material
Steel
Frame Material
Steel
Shelf Configuration
Standalone
Whole Unit Load Capacity
3,000 lb
Assembled
Assembled
Post Gauge
7 ga
Duty Rating
Medium-Duty
Load Capacity per Shelf
1,000 lb

Description

Metal Shelving, Gray, Painted, Frame Material Steel, Load Capacity per Shelf 1,000 lb, Whole Unit Load Capacity 3,000 lb, Number of Shelves 3, Overall Depth 24 in, Overall Height 42 in, Overall Width 48 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Assembled, Shelving Gauge 12 ga, Post Gauge 7 ga, Mounting Type Welded, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.