Zoro Homepage

Metal Shlvng, Cap:750 lb, 24inx54inx48in

  • Mfr # WM248GP

  • Zoro # G9807271


product price: $530.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
54 in
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM248GP
Zoro #
G9807271
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
54 in
Width
48"
Depth
24"
Height
57"

Description

Metal Shelving, Gray, Painted, Frame Material Steel, Load Capacity per Shelf 750 lb, Whole Unit Load Capacity 3,000 lb, Number of Shelves 4, Overall Depth 24 in, Overall Height 54 in, Overall Width 48 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Assembled, Shelving Gauge 12 ga, Post Gauge 7 ga, Mounting Type Welded, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.