Zoro Homepage

Mobile Cabinet Workbench, SS, 37" W, 21" D

  • Mfr # YX136U500

  • Zoro # G9859622


product price: $1,629.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Stainless Steel
Load Capacity
1,200 lb
Width
37 in
Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YX136U500
Zoro #
G9859622
UPC #
-
Country of Origin
United States

Dimensions

Width
37 in
Depth
21 in
Height
35 in
Door Cabinet Depth
17"
Caster Dia.
5 in
Drawer Height
4 1/4 in
Door Cabinet Height
24 in
Door Cabinet Width
15 in
Drawer Width
16 in
Overall Width
37 in
Overall Length
21"
Drawer Depth
16 in
Overall Height
35 in
Overall Depth
21 in
Cabinet Height
24 in
Cabinet Interior Depth
17 in
Wheel Diameter
5 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Stainless Steel
Load Capacity
1,200 lb
No. of Drawers
1
No. of Shelves
2
Number of Doors
1
Workbench/Table Frame Material
Stainless Steel
Cabinet Door Type
Standard
Finish
Stainless Steel
Color
Silver
Gauge
16
Item
Mobile Cabinet Workbench
Number of Shelves
2
Cabinet Workbench Item
Mobile Cabinet Workbench
Caster Type
(2) Rigid, (2) Swivel
Drawer Load Rating
90 lb
Caster Material
Urethane
Includes
1 Lockable Drawer and 1 Lockable Door with Keys
Material
Stainless Steel
Caster Configuration
(2) Rigid, (2) Swivel
Number of Drawers
1
Frame Construction
Welded Only
Number of Outlets
0
Lock Type
Keyed
For Location
Indoor
Number of Knockouts
0
Portability
Casters
Overall Load Capacity
1,200 lb
Foot Type
Caster
Number of Storage Sides
1
Included Components
Drawers, Upper Shelf
Door Type
Standard/Hinged
For Environment
Food Service, Hospitals
Assembly
Fully Assembled
Wheel Type
Tread on Core
Wheel Material
Urethane; Steel
Frame Material Finish
Stainless Steel
Edge Shape
Square
Maximum Drawer Load Capacity
90 lb
Number of Cabinets
1
Number of Compartments
5
Frame Metal Material Gauge
16 ga
Top Material
Stainless Steel
Top Metal Material Gauge
16 ga
Frame Material
Stainless Steel
Caster Mount Type
Plate
Brake Type
None

Description

Mobile Cabinet Workbench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 1, Number of Drawers 1, Number of Shelves 2, Overall Depth 21 in, Overall Height 35 in, Overall Load Capacity 1,200 lb, Overall Width 37 in, Top Metal Material Gauge 16 ga, Included Components Drawers, Upper Shelf, Assembly Fully Assembled, Brake Type None, Cabinet Interior Depth 17 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel, Door Type Standard/Hinged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.