Zoro Homepage

Mobile Cabinet Workbench, SS, 37" W, 27" D

  • Mfr # YX236U500

  • Zoro # G9949195


product price: $1,862.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Stainless Steel
Load Capacity
1,200 lb
Width
37 in
Depth
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YX236U500
Zoro #
G9949195
UPC #
-
Country of Origin
United States

Dimensions

Width
37 in
Depth
27 in
Height
34 in
Door Cabinet Depth
23"
Overall Length
27"
Door Cabinet Height
24 in
Door Cabinet Width
15 in
Caster Dia.
5 in
Overall Width
37 in
Overall Height
34 in
Drawer Height
4 1/4 in
Drawer Depth
16 in
Drawer Width
16 in
Overall Depth
27 in
Cabinet Height
24 in
Wheel Diameter
5 in
Cabinet Interior Depth
23 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Stainless Steel
Load Capacity
1,200 lb
No. of Drawers
1
No. of Shelves
2
Number of Doors
1
Workbench/Table Frame Material
Stainless Steel
Cabinet Door Type
Standard
Finish
Stainless Steel
Color
Silver
Gauge
16
Item
Mobile Cabinet Workbench
Includes
1 Lockable Drawer and 1 Lockable Door with Keys
Caster Material
Urethane
Number of Drawers
1
Caster Type
(2) Rigid, (2) Swivel
Material
Stainless Steel
Drawer Load Rating
90 lb
Number of Shelves
2
Cabinet Workbench Item
Mobile Cabinet Workbench
Caster Configuration
(2) Rigid, (2) Swivel
Number of Compartments
3
Wheel Type
Tread on Core
Frame Material Finish
Stainless Steel
Number of Storage Sides
1
Frame Construction
Welded Only
Door Type
Standard/Hinged
Lock Type
Keyed
Assembly
Fully Assembled
Foot Type
Caster
Caster Mount Type
Plate
Frame Material
Stainless Steel
Overall Load Capacity
1,200 lb
Portability
Casters
Edge Shape
Square
Top Metal Material Gauge
16 ga
Number of Knockouts
0
Number of Outlets
0
For Location
Indoor
Number of Cabinets
1
Wheel Material
Urethane; Steel
Top Material
Stainless Steel
Frame Metal Material Gauge
16 ga
Maximum Drawer Load Capacity
90 lb
Included Components
Drawers, Upper Shelf
For Environment
Food Service, Hospitals
Brake Type
None

Description

Mobile Cabinet Workbench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 1, Number of Drawers 1, Number of Shelves 2, Overall Depth 27 in, Overall Height 34 in, Overall Load Capacity 1,200 lb, Overall Width 37 in, Top Metal Material Gauge 16 ga, Included Components Drawers, Upper Shelf, Assembly Fully Assembled, Brake Type None, Cabinet Interior Depth 23 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel, Door Type Standard/Hinged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.