Zoro Homepage

Mobile Table, 1200 lb., 48 in. D, 36 in. W

  • Mfr # LA448Z800GP

  • Zoro # G9953517


product price: $701.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Material
Welded Steel
Gauge
12 ga
Overall Height
34 in
Caster Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA448Z800GP
Zoro #
G9953517
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Caster Dia.
8 in
Depth
36 in
Overall Length
49"
Width
48 in
Height
34 in
Caster Size
8" x 3"
Overall Width
36 in
Overall Fixed Height
34 in
Height Adjustability
Fixed Height
Work Surface Width
36 in
Work Surface Depth
48 in
Overall Depth
36 in
Wheel Diameter
8 in

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.