Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Table, 1200 lb., 49 in. L, 25 in. W

  • Mfr # LA248Z800GP

  • Zoro # G2252190


product price: $444.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Width
48 in
Height
34 in
Overall Length
49"
Workbench/Work Table Type
Mobile
Workbench/Table Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA248Z800GP
Zoro #
G2252190
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
34 in
Overall Length
49"
Overall Height
34 in
Overall Depth
24 in
Overall Width
48 in
Caster Dia.
8 in
Caster Size
8" x 3"
Depth
24 in
Work Surface Depth
24 in
Work Surface Width
48 in
Overall Fixed Height
34 in
Wheel Diameter
8 in
Height Adjustability
Fixed Height

Details

Item
Work Table
Workbench/Work Table Type
Mobile
Workbench/Table Frame Material
Steel
Load Capacity
1,200 lb
Number of Drawers
0
No. of Shelves
1
Finish
Powder Coated
Color
Gray
Caster Configuration
(2) Rigid, (2) Swivel
Gauge
12 ga
Material
Welded Steel
Caster Material
Semi-Pneumatic
Number of Shelves
1
Caster Type
(2) Rigid, (2) Swivel
Workbench/Table Leg Type
Straight
Work Table Item
Fixed Height Work Table
Method of Construction
Welded
Frame Material
Steel
Features
12 Gauge Caster Mounts, Clearance Between Shelves is 20 in
Frame Material Finish
Powder Coated
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Included Components
Lower Shelf
Top Metal Material Gauge
14 ga
For Environment
General Use
Assembly
Fully Assembled
Top Material Finish
Powder Coated
Edge Shape
Round Corner
Top Material
Steel
Foot Type
Caster
Overall Load Capacity
1,200 lb
Caster Mount Type
Plate
Wheel Material
Rubber
Wheel Type
Semi-Pneumatic
Portability
Casters

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.