Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Table, 1400 lb., 49 in. L, 31 in. W

  • Mfr # LB348P500GP

  • Zoro # G9953483


product price: $440.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Load Capacity
1,400 lb
Material
Welded Steel
Gauge
12 ga
Overall Height
30 in
Caster Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB348P500GP
Zoro #
G9953483
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Caster Dia.
5 in
Caster Width
1 1/4 in
Width
48 in
Overall Length
49"
Caster Size
5" x 1-1/4"
Overall Width
30 in
Depth
30 in
Height
30 in
Height Adjustability
Fixed Height
Work Surface Depth
48 in
Overall Fixed Height
30 in
Wheel Diameter
5 in
Work Surface Width
30 in
Overall Depth
48 in

Details

Item
Work Table
Load Capacity
1,400 lb
Material
Welded Steel
Gauge
12 ga
Caster Type
(2) Rigid, (2) Swivel
Workbench/Table Frame Material
Steel
No. of Shelves
1
Caster Material
Polyolefin
Number of Shelves
1
Workbench/Table Leg Type
Straight
Color
Gray
Workbench/Work Table Type
Mobile
Finish
Powder Coated
Method of Construction
Welded
Caster Configuration
(2) Rigid, (2) Swivel
Work Table Item
Fixed Height Work Table
Frame Construction
Welded Only
Wheel Material
Phenolic
Top Material
Steel
For Environment
Work Areas
Number of Drawers
0
Included Components
Lower Shelf
Foot Type
Caster
Unit Type
Not Expandable or Modular
Portability
Casters
Top Material Finish
Powder Coated
Top Metal Material Gauge
12 ga
Overall Load Capacity
1,400 lb
Assembly
Fully Assembled
Features
12 Gauge Caster Mounts, Clearance Between Shelves is 20 in
Edge Shape
Round Corner
Frame Material
Steel
Caster Mount Type
Plate
Frame Material Finish
Powder Coated

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.