Zoro Homepage

Mobile Table, 2400 lb., 49 in. L, 37 in. W

  • Mfr # LX448P600GP

  • Zoro # G9952704


product price: $568.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Load Capacity
2,400 lb
Material
Welded Steel
Gauge
12 ga
Overall Height
31 in
Caster Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX448P600GP
Zoro #
G9952704
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 in
Caster Dia.
6 in
Height
31 in
Overall Width
48 in
Caster Size
6" x 2"
Width
48 in
Overall Length
49"
Depth
36 in
Overall Fixed Height
31 in
Height Adjustability
Fixed Height
Wheel Diameter
6 in
Overall Depth
36 in
Work Surface Depth
36 in
Work Surface Width
48 in

Details

Item
Work Table
Load Capacity
2,400 lb
Material
Welded Steel
Gauge
12 ga
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
No. of Shelves
1
Color
Gray
Caster Material
Phenolic
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Caster Configuration
(2) Rigid, (2) Swivel
Work Table Item
Fixed Height Work Table
Number of Shelves
1
Workbench/Work Table Type
Mobile
Method of Construction
Welded
Number of Drawers
0
Top Metal Material Gauge
12 ga
Frame Material
Steel
Edge Shape
Round Corner
Portability
Casters
For Environment
Work Areas
Wheel Material
Phenolic
Foot Type
Caster
Included Components
Lower Shelf
Frame Construction
Welded Only
Features
12 Gauge Caster Mounts, Clearance Between Shelves is 20 in
Top Material
Steel
Top Material Finish
Powder Coated
Assembly
Fully Assembled
Overall Load Capacity
2,400 lb
Unit Type
Not Expandable or Modular
Caster Mount Type
Plate
Frame Material Finish
Powder Coated

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.