Zoro Homepage

Mobile Table, 4800 lb., 61 in. L, 37 in. W

  • Mfr # LW460P800GP

  • Zoro # G9952765


product price: $932.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Load Capacity
4,800 lb
Material
Welded Steel
Gauge
12 ga
Overall Height
33 in
Caster Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW460P800GP
Zoro #
G9952765
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 in
Caster Dia.
8 in
Overall Width
60 in
Caster Size
8" x 2"
Width
60 in
Overall Length
61"
Height
33 in
Depth
36 in
Overall Fixed Height
33 in
Height Adjustability
Fixed Height
Work Surface Width
60 in
Work Surface Depth
36 in
Wheel Diameter
8 in
Overall Depth
36 in

Details

Item
Work Table
Load Capacity
4,800 lb
Material
Welded Steel
Gauge
12 ga
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Phenolic
Method of Construction
Welded
Finish
Powder Coated
Number of Shelves
1
Workbench/Table Leg Type
Straight
No. of Shelves
1
Caster Configuration
(2) Rigid, (2) Swivel
Color
Gray
Workbench/Work Table Type
Mobile
Work Table Item
Fixed Height Work Table
Workbench/Table Frame Material
Steel
Foot Type
Caster
Edge Shape
Round Corner
Assembly
Fully Assembled
For Environment
Work Areas
Frame Material Finish
Powder Coated
Wheel Material
Phenolic
Unit Type
Not Expandable or Modular
Overall Load Capacity
4,800 lb
Frame Material
Steel
Included Components
Lower Shelf
Top Metal Material Gauge
12 ga
Number of Drawers
0
Features
12 Gauge Caster Mounts, Clearance Between Shelves is 20 in
Caster Mount Type
Plate
Frame Construction
Welded Only
Top Material Finish
Powder Coated
Top Material
Steel
Portability
Casters

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.