Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Table, 800 lb., 31 in. L, 19 in. W

  • Mfr # FW130U405BL

  • Zoro # G6742407


product price: $244.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
800 lb
Material
Welded Steel
Gauge
14 ga
Overall Height
28 in
Caster Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW130U405BL
Zoro #
G6742407
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Caster Dia.
4 in
Caster Width
1 1/4 in
Overall Width
30 in
Width
30 in
Overall Length
31"
Height
28 in
Caster Size
4" x 1-1/4"
Depth
18 in
Work Surface Width
30 in
Height Adjustability
Fixed Height
Overall Fixed Height
28 in
Work Surface Depth
18 in
Wheel Diameter
4 in
Overall Depth
18 in

Details

Item
Work Table
Load Capacity
800 lb
Material
Welded Steel
Gauge
14 ga
Caster Type
(2) Rigid; (2) Swivel
Finish
Powder Coated
Workbench/Table Leg Type
Straight
Color
Black
Work Table Item
Fixed Height Work Table
Caster Configuration
(2) Rigid, (2) Swivel with Brakes
Workbench/Table Frame Material
Steel
No. of Shelves
1
Number of Shelves
1
Workbench/Work Table Type
Mobile
Caster Material
Urethane
Method of Construction
Welded
Caster Mount Type
Plate
Overall Load Capacity
800 lb
Top Metal Material Gauge
14 ga
Assembly
Fully Assembled
Features
Clearance Between Shelves is 20 in, Flush Shelves
Frame Material
Steel
For Environment
Industrial
Frame Construction
Welded Only
Frame Material Finish
Powder Coated
Top Material
Steel
Portability
Casters
Foot Type
Caster
Included Components
Lower Shelf
Number of Drawers
0
Wheel Material
Urethane
Top Material Finish
Powder Coated
Unit Type
Not Expandable or Modular
Edge Shape
Round Corner

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Black, Edge Shape Round Corner, Features Clearance Between Shelves is 20 in, Flush Shelves, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.