Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Table, 800 lb., 37 in. L, 25 in. W

  • Mfr # FW236U405BL

  • Zoro # G6782151


product price: $281.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Load Capacity
800 lb
Material
Welded Steel
Gauge
14 ga
Overall Height
28 in
Caster Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW236U405BL
Zoro #
G6782151
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Caster Dia.
4 in
Caster Width
1 1/4 in
Height
28 in
Overall Width
24 in
Overall Length
37"
Width
36 in
Caster Size
4" x 1-1/4"
Depth
24 in
Work Surface Width
24 in
Work Surface Depth
36 in
Overall Depth
24 in
Height Adjustability
Fixed Height
Wheel Diameter
4 in
Overall Fixed Height
28 in

Details

Item
Work Table
Load Capacity
800 lb
Material
Welded Steel
Gauge
14 ga
Caster Type
(2) Rigid, (2) Swivel
Workbench/Work Table Type
Mobile
Color
Black
No. of Shelves
1
Workbench/Table Leg Type
Straight
Caster Material
Urethane
Number of Shelves
1
Caster Configuration
(2) Rigid, (2) Swivel with Brakes
Method of Construction
Welded
Work Table Item
Fixed Height Work Table
Workbench/Table Frame Material
Steel
Finish
Powder Coated
For Environment
Industrial
Top Metal Material Gauge
14 ga
Overall Load Capacity
800 lb
Edge Shape
Round Corner
Foot Type
Caster
Features
Clearance Between Shelves is 20 in, Flush Shelves
Wheel Material
Urethane
Frame Material
Steel
Frame Construction
Welded Only
Top Material Finish
Powder Coated
Top Material
Steel
Caster Mount Type
Plate
Unit Type
Not Expandable or Modular
Portability
Casters
Assembly
Fully Assembled
Included Components
Lower Shelf
Frame Material Finish
Powder Coated
Number of Drawers
0

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Black, Edge Shape Round Corner, Features Clearance Between Shelves is 20 in, Flush Shelves, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.