Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workbench, 1200 lb., 36 In.L

  • Mfr # YR136U500

  • Zoro # G9859604


product price: $1,472.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Silver
Material
Stainless Steel
Overall Depth
18 in
Overall Height
35 in
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR136U500
Zoro #
G9859604
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
35 in
Caster Dia.
5"
Shelf Width
18 in
Drawer Width
16 in
Work Surface Height
35 in
Drawer Height
4 3/16 in
Shelf Length
36 in
Overall Width
36 in
Drawer Depth
16 in
Overall Length
36 in
Shelf LxW
36 in x 18 in
Caster Wheel Dia.
5 in
Overall LxWxH
36 in x 18 in x 35 in
Work Surface Width
36 in
Height Adjustability
Fixed Height
Work Surface Depth
18 in
Overall Fixed Height
35 in
Wheel Diameter
5 in

Details

Item
Corrosion-Resistant Stainless Steel Mobile Workstation
Color
Silver
Material
Stainless Steel
Assembled/Unassembled
Assembled
Load Capacity
1,200 lb
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
2
Cart Color
Silver
No. of Shelves
2
Includes
2 Drawers
Caster Material
Urethane
No. of Drawers
2
Number of Doors
0
Caster Configuration
(2) Swivel, (2) Rigid
Number of Shelves
1
Mobile Workstation Components
Drawers
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Handle Type
No Handle
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Assembly
Fully Assembled
Frame Material
Stainless Steel
Wheel Material
Polyurethane
Caster Mount Type
Plate
Included Components
Drawers, Lower Shelf
Portability
Casters

Description

Corrosion-Resistant Stainless Steel Mobile Workstation, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Color Silver, Frame Material Stainless Steel, Height Adjustment Increments Not Applicable, Included Components Drawers, Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Number of Drawers 2, Overall Depth 18 in, Overall Fixed Height 35 in, Overall Width 36 in, Portability Casters, Work Surface Depth 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.