Zoro Homepage

Mobile Workbench, 1400 lb., 42 In.L

  • Mfr # SM236P500GP

  • Zoro # G2250888


product price: $913.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Overall Height
58 in
Assembled/Unassembled
Assembled
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM236P500GP
Zoro #
G2250888
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
58 in
Caster Dia.
5"
Overall Length
42 in
Drawer Width
16 in
Shelf Length
36 in
Work Surface Height
34 in
Overall Width
24 in
Panel (H x W)
19" x 36"
Shelf Width
24 in
Drawer Height
5 in
Drawer Depth
16 in
Shelf LxW
36 in x 24 in
Panel HxW
19 in x 36 in
Caster Wheel Dia.
5 in
Overall LxWxH
42 in x 24 in x 58 in
Panel Width
36 in
Panel Height
19 in

Details

Item
Steel Mobile Workstation with Pegboard Storage
Color
Gray
Material
Steel
Assembled/Unassembled
Assembled
Load Capacity
1,200 lb
Finish
Powder Coated
Caster Type
(2) Swivel, (2) Rigid
Number of Drawers
2
Cart Color
Gray
Includes
(2) Keys
Number of Doors
0
Caster Configuration
(2) Swivel, (2) Rigid
Handle
Tubular with Smooth Radius Bend
No. of Drawers
2
Mobile Workstation Components
Drawers, Pegboard
No. of Shelves
2
Number of Shelves
2
Caster Material
Urethane
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Handle Type
Flat
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Steel Mobile Workstation with Pegboard Storage, Assembled/Unassembled Assembled, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.