Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workbench, 1400 lb., 48 In.L

  • Mfr # SV236P500GP

  • Zoro # G9950753


product price: $909.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Steel
Overall Height
35 in
Assembled/Unassembled
Assembled
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV236P500GP
Zoro #
G9950753
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Caster Dia.
5"
Drawer Width
16 in
Drawer Depth
16 in
Shelf Length
36 in
Drawer Height
5 in
Work Surface Height
34 in
Overall Width
24 in
Shelf Width
24 in
Overall Length
48 in
Overall LxWxH
48 in x 24 in x 35 in
Caster Wheel Dia.
5 in
Shelf LxW
36 in x 24 in

Details

Item
General Purpose Steel Mobile Workstation
Color
Gray
Material
Steel
Assembled/Unassembled
Assembled
Load Capacity
1,200 lb
Finish
Powder Coated
Caster Type
(2) Swivel, (2) Rigid
Number of Drawers
2
Includes
2 Shelves, 2 drawers
Cart Color
Gray
Mobile Workstation Components
Drawers
No. of Drawers
2
Number of Doors
0
Caster Configuration
(2) Swivel, (2) Rigid
Handle
Tubular With Tool Tray
No. of Shelves
2
Number of Shelves
2
Caster Material
Urethane
Caster/Wheel Mounting Location
Standard
Handle Type
Flat
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

General Purpose Steel Mobile Workstation, Assembled/Unassembled Assembled, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.