Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workbench Cabinet, 1200 lb., 21 In.

  • Mfr # YW136U500

  • Zoro # G9859595


product price: $1,498.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Stainless Steel
Load Capacity
1,200 lb
Width
37 in
Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YW136U500
Zoro #
G9859595
UPC #
-
Country of Origin
United States

Dimensions

Width
37 in
Depth
21 in
Height
34 in
Caster Dia.
5 in
Overall Height
34 in
Overall Width
37 in
Door Cabinet Height
24 in
Door Cabinet Width
33 in
Overall Length
21"
Door Cabinet Depth
17"
Overall Depth
21 in
Cabinet Interior Depth
17 in
Wheel Diameter
5 in
Cabinet Height
24 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Stainless Steel
Load Capacity
1,200 lb
No. of Shelves
2
Number of Doors
2
Workbench/Table Frame Material
Stainless Steel
Cabinet Door Type
Standard
Finish
Stainless Steel
Color
Silver
Gauge
16
Item
Mobile Cabinet Workbench
Cabinet Workbench Item
Mobile Cabinet Workbench
Caster Type
(2) Rigid, (2) Swivel
Material
Stainless Steel
Caster Configuration
(2) Rigid, (2) Swivel
Caster Material
Urethane
Number of Shelves
2
Includes
2 Lockable Doors with Keys
Number of Drawers
0
Number of Cabinets
2
Frame Metal Material Gauge
16 ga
Lock Type
Keyed
Overall Load Capacity
1,200 lb
Frame Material
Stainless Steel
Brake Type
None
Portability
Casters
For Location
Indoor
Caster Mount Type
Plate
Door Type
Standard/Hinged
Foot Type
Caster
Edge Shape
Square
Wheel Material
Urethane; Steel
Number of Knockouts
0
Number of Compartments
1
Assembly
Fully Assembled
Frame Construction
Welded Only
Top Metal Material Gauge
16 ga
Top Material
Stainless Steel
Number of Outlets
0
Included Components
Upper Shelf
Number of Storage Sides
1
For Environment
Food Service, Hospitals
Frame Material Finish
Stainless Steel
Wheel Type
Tread on Core

Description

Mobile Cabinet Workbench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 2, Overall Depth 21 in, Overall Height 34 in, Overall Load Capacity 1,200 lb, Overall Width 37 in, Top Metal Material Gauge 16 ga, Included Components Upper Shelf, Assembly Fully Assembled, Brake Type None, Cabinet Interior Depth 17 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel, Door Type Standard/Hinged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.