Zoro Homepage

Mobile Workbench Cabinet, 1200 lb., 27 In.

  • Mfr # YW236U500

  • Zoro # G9949204


product price: $1,714.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Stainless Steel
Load Capacity
1,200 lb
Width
37 in
Depth
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YW236U500
Zoro #
G9949204
UPC #
-
Country of Origin
United States

Dimensions

Width
37 in
Depth
27 in
Height
34 in
Overall Height
34 in
Door Cabinet Depth
23"
Door Cabinet Height
24 in
Overall Width
37 in
Overall Length
27"
Door Cabinet Width
33 in
Caster Dia.
5 in
Overall Depth
27 in
Cabinet Interior Depth
24 in
Wheel Diameter
5 in
Cabinet Height
24 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Stainless Steel
Load Capacity
1,200 lb
No. of Drawers
0
No. of Shelves
2
Number of Doors
2
Workbench/Table Frame Material
Stainless Steel
Cabinet Door Type
Standard
Finish
Stainless Steel
Color
Silver
Gauge
16
Item
Mobile Cabinet Workbench
Includes
2 Lockable Doors with Keys
Cabinet Workbench Item
Mobile Cabinet Workbench
Caster Type
(2) Rigid, (2) Swivel
Caster Configuration
(2) Rigid, (2) Swivel
Number of Shelves
2
Caster Material
Urethane
Drawer Load Rating
90 lb
Number of Drawers
0
Door Type
Standard/Hinged
For Location
Indoor
Lock Type
Keyed
Assembly
Fully Assembled
Number of Storage Sides
1
Foot Type
Caster
Number of Knockouts
0
Frame Material Finish
Stainless Steel
Frame Material
Stainless Steel
Portability
Casters
Brake Type
None
Number of Compartments
1
Frame Metal Material Gauge
16 ga
Included Components
Upper Shelf
Number of Outlets
0
Frame Construction
Welded Only
Number of Cabinets
2
For Environment
Food Service, Hospitals
Overall Load Capacity
1,200 lb
Top Material
Stainless Steel
Edge Shape
Square
Wheel Material
Urethane; Steel
Wheel Type
Tread on Core
Caster Mount Type
Plate
Top Metal Material Gauge
16 ga

Description

Mobile Cabinet Workbench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 2, Overall Depth 27 in, Overall Height 34 in, Overall Load Capacity 1,200 lb, Overall Width 37 in, Top Metal Material Gauge 16 ga, Included Components Upper Shelf, Assembly Fully Assembled, Brake Type None, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel, Door Type Standard/Hinged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.