Zoro Homepage

Mobile Workbench Cabinet, 1200 lb., 36 In.

  • Mfr # YK136U500

  • Zoro # G9949371


product price: $1,584.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Silver
Material
Stainless Steel
Overall Depth
18 in
Overall Height
34 in
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YK136U500
Zoro #
G9949371
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
34 in
Caster Dia.
5"
Shelf Width
18 in
Drawer Depth
16 in
Shelf Length
36 in
Drawer Width
16 in
Drawer Height
4 1/4 in
Overall Width
36 in
Work Surface Height
34 in
Overall Length
36 in
Shelf LxW
36 in x 18 in
Overall LxWxH
36 in x 18 in x 34 in
Caster Wheel Dia.
5 in
Wheel Diameter
5 in

Details

Item
Corrosion-Resistant Stainless Steel Mobile Workstation
Color
Silver
Material
Stainless Steel
Assembled/Unassembled
Assembled
Load Capacity
1,200 lb
Finish
Stainless Steel
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
2
Mobile Workstation Components
Drawers, Enclosed
Includes
(2) Keys
Drawer Load Rating
90 lb
Caster Configuration
(2) Swivel, (2) Rigid
Number of Shelves
2
Number of Doors
0
Gauge
16 ga.
Caster Material
Urethane
No. of Drawers
2
Cart Color
Silver
No. of Shelves
2
Wheel Type
Tread on Core
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Handle Type
No Handle
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Frame Material
Stainless Steel
Assembly
Fully Assembled
Foot Type
Caster
Number of Cabinets
1
Lock Type
Keyed
Portability
Casters
Frame Construction
Welded Only
Top Material
Stainless Steel
Number of Storage Sides
1
Caster Mount Type
Plate
Top Metal Material Gauge
16 ga
Wheel Material
Polyurethane
Brake Type
None
Frame Metal Material Gauge
16 ga
Included Components
Drawers
Overall Load Capacity
1,200 lb
Maximum Drawer Load Capacity
90 lb
Edge Shape
Square
Frame Material Finish
Stainless Steel
Number of Outlets
0
Number of Compartments
3
Number of Knockouts
0

Description

Corrosion-Resistant Stainless Steel Mobile Workstation, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers 2, Number of Shelves 2, Overall Depth 18 in, Overall Height 34 in, Overall Load Capacity 1,200 lb, Overall Width 36 in, Top Metal Material Gauge 16 ga, Included Components Drawers, Assembly Fully Assembled, Brake Type None, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel, Drawer Depth 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.