Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Wrksta, 1400 lb, 42 Inx30 Inx58 In

  • Mfr # SN336P500GP

  • Zoro # G9806151


product price: $964.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Steel
Overall Height
58 in
Assembled/Unassembled
Assembled
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN336P500GP
Zoro #
G9806151
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
58 in
Caster Dia.
5"
Overall Length
42 in
Drawer Width
16 in
Shelf Length
36 in
Panel (H x W)
19" x 36"
Drawer Depth
16 in
Overall Width
30 in
Drawer Height
5 in
Work Surface Height
34 in
Shelf Width
30 in
Panel HxW
19 in x 36 in
Bin Outside Height
3 in
Bin Outside Length
7 1/16 in
Bin Outside Width
4 1/16 in
Panel Width
36 in
Caster Wheel Dia.
5 in
Shelf LxW
36 in x 30 in
Panel Height
19 in
Overall LxWxH
42 in x 30 in x 58 in

Details

Item
Steel Mobile Workstation with Louvered Storage
Color
Gray
Material
Steel
Assembled/Unassembled
Assembled
Load Capacity
1,200 lb
Finish
Powder Coated
Caster Type
(2) Swivel, (2) Rigid
Number of Drawers
2
Number of Shelves
2
Caster Configuration
(2) Swivel, (2) Rigid
Cart Color
Gray
Caster Material
Polyolefin
Mobile Workstation Components
Drawers, Louvered Panel
Handle
Tubular
Includes
(2) Keys, (32) Yellow Plastic Bins
Number of Doors
0
No. of Shelves
2
No. of Drawers
2
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Handle Type
Flat
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Number of Bins
32

Description

Steel Mobile Workstation with Louvered Storage, Assembled/Unassembled Assembled, Bin Outside Height 3 in, Bin Outside Length 7 1/16 in, Bin Outside Width 4 1/16 in, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.