Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Wrkstion, Steel, 48"L, 24"W, 2 Shelf

  • Mfr # SR248P500GP

  • Zoro # G9841851


product price: $756.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Overall Height
35 in
Assembled/Unassembled
Assembled
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR248P500GP
Zoro #
G9841851
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Caster Dia.
5"
Drawer Depth
16 in
Shelf Width
24 in
Shelf Length
48 in
Overall Length
54 in
Drawer Width
16 in
Drawer Height
5 in
Work Surface Height
34 in
Overall Width
24 in
Caster Wheel Dia.
5 in
Shelf LxW
48 in x 24 in
Overall LxWxH
54 in x 24 in x 35 in

Details

Item
General Purpose Steel Mobile Workstation
Color
Gray
Material
Steel
Assembled/Unassembled
Assembled
Load Capacity
1,200 lb
Finish
Powder Coated
Caster Type
(2) Swivel, (2) Rigid
Number of Drawers
2
Mobile Workstation Components
Drawers
Caster Material
Polyolefin
Cart Color
Gray
Number of Shelves
2
Handle
Tubular with Smooth Radius Bend
Includes
2 Shelves, 2 drawers
Number of Doors
0
No. of Shelves
2
Caster Configuration
(2) Swivel, (2) Rigid
No. of Drawers
2
Caster Wheel/Tread Material
Polyurethane
Handle Type
Flat
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate

Description

General Purpose Steel Mobile Workstation, Assembled/Unassembled Assembled, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.