Open Storage Storage Cabinet, 54 in H, 48 in W, 24 in D, Padlock Hasp, Black, 0 Shelves, 0 Drawers

  • Mfr # MA248BL

  • Zoro # G9946982


product price:  $1,288.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Cabinet Style
Open Storage
Duty Rating
Heavy Duty
Door Type
Ventilated
Lock Type
Padlock Hasp
Door Locking Points
1 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA248BL
Zoro #
G9946982
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 in
Overall Depth
24 in
Overall Width
48 in
Cabinet Height Range
Counter Height
Panel Material Thickness
12 ga
Height of Cabinet
54 in
Overall Cabinet Height
54"

Details

Cabinet Style
Open Storage
Duty Rating
Heavy Duty
Door Type
Ventilated
Lock Type
Padlock Hasp
Door Locking Points
1 Point
Number of Shelves
0
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Material
Steel
Assembled/Unassembled
Assembled
Number of Doors
2
Shelf Capacity
3,000 lbs
Color
Black
Number of Units Wide
1
Casters Included
No
Locking Cabinet
Yes
Panels Included
(2) Doors
Cabinet Finish
Powder Coated
Mobility
Stationary

Description

Bulk Storage Locker, Frame Assembled Assembled, Number of Units Wide 1, Panels Included (2) Doors, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 24 in, Overall Height 54 in, Overall Width 48 in, Number of Doors 2, Door Locking Points 1, Duty Rating Heavy Duty, Locker Finish Powder Coated, Panel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.