Open Storage Storage Cabinet, 54 in H, 60 in W, 30 in D, Padlock Hasp, Black, 0 Shelves, 0 Drawers
Mfr # MA360BL
Zoro # G9946955
product price:Â $1,624.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Key Features
Cabinet Style
Open Storage
Duty Rating
Heavy Duty
Door Type
Ventilated
Lock Type
Padlock Hasp
Door Locking Points
1 Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA360BL
Zoro #
G9946955
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
54 in
Overall Depth
30 in
Overall Width
60 in
Cabinet Height Range
Counter Height
Panel Material Thickness
12 ga
Height of Cabinet
54 in
Overall Cabinet Height
54"
Description
Bulk Storage Locker, Frame Assembled Assembled, Number of Units Wide 1, Panels Included (2) Doors, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 30 in, Overall Height 54 in, Overall Width 60 in, Number of Doors 2, Door Locking Points 1, Duty Rating Heavy Duty, Locker Finish Powder Coated, Panel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.