Shop JAMCO

Order-Picking Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 3 Shelves

  • Mfr # LO360P500GP
  • Zoro # G9829775

product price: 
$
795.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
75 in
Overall Width
31 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LO360P500GP
Zoro #
G9829775
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
75 in
Overall Width
31 in
Writing Shelf Dimensions
12"W
Shelf Length
60 in
Lip Height
1-1/2 in
Caster Width
1-1/4 in
Shelf Width
30 in
Caster Dia.
5 in
Top Shelf Height
39 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
75 in x 31 in x 39 in
Shelf LxW
60 in x 30 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
75 in
Length
75 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyolefin
Handle Type
Flat
Number of Shelves
3
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Polyolefin
Finish
Powder Coated
Includes
Writing Stand
Distance Between Shelves
12 in
Shelf Type
Lipped
Utility Cart Shelf Style
Lipped
Capacity per Shelf
466 lb
Handle
Tubular
Utility Cart Item
Order Picking Stock Cart
Gauge
12 ga
Number of Compartments
0
Distance Between Top and Middle Shelf
12 in
Construction
Welded Steel
Distance Between Middle and Bottom Shelf
12 in
Type
3 Shelf
Number of Drawers
0
Method of Construction
Bolted
Caster Mounting Type
Plate
Power Indicator
No
Includes Electrical Outlets
No
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyolefin
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 75 in, Overall Width 31 in, Number of Shelves 3, Capacity per Shelf 466 lb, Distance Between Shelves 12 in, Shelf Length 60 in, Shelf Width 30 in, Includes Writing Stand, Distance Between Middle and Bottom Shelf 12 in, Distance Between Top and Middle Shelf 12 in, Top Shelf Height 39 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.