Zoro Homepage
This item is Discontinued.
Jamco Panel Truck, 2000 lb. Cap, 44inL, 25inW TU236-P7

Panel Truck, 2000 lb. Cap, 44inL, 25inW (Discontinued)

  • Mfr # TU236-P7
  • Zoro # G9950376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU236-P7
Zoro #
G9950376
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
45"
Overall Length
44"
Overall Width
25"
Deck Width
24"
Deck Length
36"
Deck Height
10"
Caster Dia.
5"
Caster Width
2"
Caster Wheel Width
2 in
Caster Wheel Dia.
5 in

Details

Color
Gray
Load Capacity
2000 lb.
Item
Panel Truck
Assembled/Unassembled
Unassembled
Deck Material
Steel
Includes
Wood Capped Steel Deck, (2) Removable Dividers
Handle Included
No
Finish
Powder Coated
Frame Material
Steel
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Phenolic
Caster Wheel Type
(2) Swivel, (2) Rigid

Description

Panel Truck, Load Capacity 2000 lb, Overall Length 44 in, Overall Width 25 in, Overall Height 45 in, Deck Material Steel, Deck Height 10 in, Deck Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.