Zoro Homepage
This item is Discontinued.
Jamco Panel Truck, 2000 lb. Cap, 68inL, 37inW TA460-P7

Panel Truck, 2000 lb. Cap, 68inL, 37inW (Discontinued)

  • Mfr # TA460-P7
  • Zoro # G9950491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA460-P7
Zoro #
G9950491
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
45"
Overall Length
68"
Overall Width
37"
Deck Width
36"
Deck Length
60"
Caster Width
2"
Deck Height
9"
Caster Dia.
5"
Caster Wheel Dia.
5 in
Caster Wheel Width
2 in

Details

Color
Gray
Load Capacity
2000 lb.
Item
Panel Truck
Handle Included
No
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Frame Material
Steel
Deck Material
Steel
Includes
(2) Removable Dividers
Caster Material
Phenolic
Caster Type
(2) Swivel, (2) Rigid
Caster Wheel Type
(2) Swivel, (2) Rigid

Description

Panel Truck, Load Capacity 2000 lb, Overall Length 68 in, Overall Width 37 in, Overall Height 45 in, Deck Material Steel, Deck Height 9 in, Deck Length 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.