Platform Truck, 1200 lb., SS, 48 in x 24 in

  • Mfr # XP248N800

  • Zoro # G6396731


product price: $930.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 in
Overall Length
53 in
Overall Width
25 in
Color
Silver
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP248N800
Zoro #
G6396731
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
53 in
Overall Width
25 in
Deck LxWxH
48 in x 24 in x 9 in
Caster Wheel Width
3 in
Deck Height
9 in
Deck Width
24 in
Caster Wheel Dia.
8 in
Deck Length
48 in
Overall LxWxH
53 in x 25 in x 39 in
Handle Height
35 in
Caster Width
3 in

Details

Color
Silver
Load Capacity
1,200 lb
Item
Stainless-Steel-Deck Platform Truck
Wheel Type
2 Rigid, 2 Swivel with Wheel Brake
Handle Type
Removable Raised
Handle Pocket Location
Single End
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Pneumatic
Gauge
16
Number of Caster Wheels
(2) Rigid, (2) Swivel
Finish
polished
Frame Material
Stainless Steel
Deck Material
Stainless Steel
Assembled/Unassembled
Unassembled
Includes
Flush Deck
Deck Surface
Smooth
Lip Style
Flush
Deck Construction
Solid
Features
Transporters for Hospitals and Food Service Applications
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Full Pneumatic
Deck Finish/Coating
Polished
Side Panel Type
No Side Panels
Number of Platforms
1
Deck Gauge
16 ga
Caster Mounting Type
Plate

Description

Platform Truck, Load Capacity 1,200 lb, Overall Height 39 in, Overall Length 53 in, Overall Width 25 in, Deck Construction Solid, Deck Material Stainless Steel, Deck Finish/Coating Polished, Deck Gauge 16 ga, Deck Height 9 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Stainless Steel, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.