Shop JAMCO
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Platform Truck, Gray, Steel, 2,000 lb
- Mfr # PD348P600GP
- Zoro # G9952056
product price:Â
$
624.99
/ea
Key Features
Overall Height
40 in
Overall Length
53 in
Overall Width
30 in
Color
Gray
Load Capacity
2,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 40 in
- Overall Length
- 53 in
- Overall Width
- 30 in
- Deck LxWxH
- 48 in x 30 in x 10 in
- Deck Width
- 30 in
- Caster Wheel Dia.
- 6 in
- Deck Length
- 48 in
- Deck Height
- 10 in
- Caster Wheel Width
- 2 in
- Handle Height
- 40 in
- Overall LxWxH
- 53 in x 30 in x 40 in
- Wheel Width
- 2 in
- Caster Width
- 2 in
- Caster Wheel Diameter
- 6 in
- Wire Rope Length
- 53 in
- Length
- 53 in
- Fits Chest Size
- Heavy Duty Longer Materials Transporter
Description
Platform Truck, Load Capacity 2,000 lb, Overall Height 40 in, Overall Length 53 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 10 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Corner Post (4), Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.